Motion
08834180591

NORTON ABRASIVES
08834180591

Cartridge Roll - 60 Grit, 1 in Diameter
MI ITEM #03924499
MFR #08834180591
List Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180591

Cartridge Roll - 60 Grit, 1 in Diameter
MI ITEM #03924499
MFR #08834180591

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.48/each for your price

Overview

Mfr description
08834180591 2" X2 X3/16 AH 60 ARB STRAIG
  • Premium aluminum oxide abrasive for long life
  • Heavy, durable X-wt. cotton backing makes these points durable and flexible
  • Valuable abrasive tool for reaching into corners, where larger diameter tools cannot work
  • Excellent abrasive product for breaking edges
  • 36-60 grit is recommended for removing heavy burrs, stock removal, removing flash and parting lines and removing rust, scale and pit marks
  • Recommended mandrel is M-17

Specifications

  • Band Diameter
    1 in
  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    18000 rpm
  • UPC_NO
    08834180591
  • Arbor Size
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text