Motion
08834180603

NORTON ABRASIVES
08834180603

Merit Cartridge Roll - Coarse Grade, 60 Grit, 1.0000 in Diameter
Mi Item #03924501
MFR #08834180603
Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180603

Merit Cartridge Roll - Coarse Grade, 60 Grit, 1.0000 in Diameter
Mi Item #03924501
MFR #08834180603

Mfr description
08834180603 1 X2 X1/4 AH 60 ARB STRAIGHT
  • Premium aluminum oxide abrasive for long life
  • Heavy, durable X-wt. cotton backing makes these points durable and flexible
  • Valuable abrasive tool for reaching into corners, where larger diameter tools cannot work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.70/each

Specifications

Dimensions

  • Arbor Size
    1/4 in
  • Backing Weight
    X-wt. Cotton
  • Band Diameter
    1.0000 in
  • Length
    2 in
  • Weight
    0.066 lb
  • Width/Diameter
    1.0000 in, 25.40 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated Specialties Rolls & Points,Specialties
  • Backing Material
    X-wt. Cotton
  • Compatible Tool
    Inline Grinder, Pencil Grinder
  • Country of Origin
    United States of America
  • Grade
    Coarse
  • Grit Number
    60
  • Harmonization Code
    6805.30
  • Manufacturer Stock Number
    08834180603
  • Manufacturer Upc Number
    088341806031
  • Max Rpm
    18000 rpm
  • Number Of Pieces
    100
  • Package Quantity
    1
  • UPC_NO
    08834180603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)