Motion
08834180653

NORTON ABRASIVES
08834180653

Cartridge Roll - Coarse Grade, 80 Grit, 0.5000 in Diameter
Mi Item #03924503
MFR #08834180653
Price$1.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180653

Cartridge Roll - Coarse Grade, 80 Grit, 0.5000 in Diameter
Mi Item #03924503
MFR #08834180653

Mfr description
08834180653 1/2X2 X3/16 AH 80 ARB STRAIG
  • Premium aluminum oxide abrasive for long life
  • Heavy, durable X-wt. cotton backing makes these points durable and flexible
  • Valuable abrasive tool for reaching into corners, where larger diameter tools cannot work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.82/each

Specifications

Dimensions

  • Arbor Size
    3/16 in
  • Backing Weight
    X Weight
  • Band Diameter
    0.5000 in
  • Length
    2.0000 in, 50.80 mm
  • Width/Diameter
    0.5000 in, 12.70 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Heavy Cotton, Polycotton X wt
  • Compatible Tool
    Inline Grinder, Pencil Grinder
  • Grade
    Coarse
  • Grit Number
    80
  • Manufacturer Stock Number
    08834180653
  • Max Rpm
    23000 rpm
  • Number Of Pieces
    100
  • UPC_NO
    08834180653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)