Motion
08834181205

NORTON ABRASIVES
08834181205

08834181205
MI ITEM #03924517
MFR #08834181205
Price$9.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834181205

08834181205
MI ITEM #03924517
MFR #08834181205

Mfr description
08834181205 M-5 1/8X1X1/8 SK HARDWARE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.70/each

Specifications

Dimensions

  • Overall Length
    2-3/4 in
  • Pilot Diameter
    1/8 in
  • Pilot Length
    1 in
  • Shank Size
    1/8 in

Details

  • Abrasive Comp
    Cartridge Roll, Spiral Roll
  • UPC_NO
    08834181205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)