Motion
08834181208

NORTON ABRASIVES
08834181208

08834181208
MI ITEM #03924520
MFR #08834181208
Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834181208

08834181208
MI ITEM #03924520
MFR #08834181208

Mfr description
08834181208 M-8 1/8X3/4X1/4 SK HARDWARE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.09/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Pilot Diameter
    1/8 in
  • Pilot Length
    3/4 in
  • Shank Size
    1/4 in

Details

  • Abrasive Comp
    Cartridge Roll, Spiral Roll
  • UPC_NO
    08834181208

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)