Specifications
Dimensions
- Overall Length2-3/4 in
- Pilot Diameter1/8 in
- Pilot Length1 in
- Shank Size1/4 in
Details
- Abrasive CompCartridge Roll, Spiral Roll
- UPC_NO08834181209
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)