Motion
08834181211

NORTON ABRASIVES
08834181211

08834181211
Mi Item #03924523
MFR #08834181211
Price$11.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834181211

08834181211
Mi Item #03924523
MFR #08834181211

Mfr description
08834181211 M-11 1/8X2X1/4 SK HARDWARE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.19/each

Specifications

Dimensions

  • Overall Length
    4 in
  • Pilot Diameter
    1/8 in
  • Pilot Length
    2 in
  • Shank Size
    1/4 in

Details

  • Abrasive Comp
    Cartridge Roll, Spiral Roll
  • UPC_NO
    08834181211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)