Motion
08834181220

NORTON ABRASIVES
08834181220

Sanding Mandrel - Cartridge Roll, Spiral Roll Compatible, 1/4" Pilot Dia., 3/4" Pilot Length, 2-3/4" Overall Length, 1/4" Shank
MI ITEM #03924532
MFR #08834181220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834181220

Sanding Mandrel - Cartridge Roll, Spiral Roll Compatible, 1/4" Pilot Dia., 3/4" Pilot Length, 2-3/4" Overall Length, 1/4" Shank
MI ITEM #03924532
MFR #08834181220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08834181220 M-20 1/4X3/4X1/4 SK HARDWARE

Specifications

  • Abrasive Comp
    Cartridge Roll, Spiral Roll
  • Shank Size
    1/4 in
  • Pilot Diameter
    1/4 in
  • Pilot Length
    3/4 in
  • Overall Length
    2-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought