Motion
08834181286

NORTON ABRASIVES
08834181286

Tapered Cartridge Roll - 60 Grit, 3/4 in Diameter
MI ITEM #03924542
MFR #08834181286
List Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834181286

Tapered Cartridge Roll - 60 Grit, 3/4 in Diameter
MI ITEM #03924542
MFR #08834181286

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.08/each for your price

Overview

Mfr description
08834181286 3/4X1-1/2X1/8 AH 60 ARB SPIR
  • Quality aluminum oxide abrasive grain for versatile; ideal for deburring, chamfering, and polishing most radii, holes, recesses, and cylinder walls
  • X-wt. cotton cloth and resin bond for excellent grain retention and life
  • Standard quick-change eyelet for easy mounting to quick-change mandrel for fast, easy mounting and removal
  • Good grain retention and life
  • 36-60 grit is recommended for removing heavy burrs, stock removal, removing flash and parting lines and removing rust, scale and pit marks
  • For use with M-16 mandrel
  • The tapered roll conforms to smaller areas

Specifications

  • Band Diameter
    3/4 in
  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    18000 rpm
  • Arbor Size
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought