Motion
08834181444

NORTON ABRASIVES
08834181444

Tapered Cartridge Roll - 80 Grit, 5/8 in Diameter
MI ITEM #03924554
MFR #08834181444
List Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834181444

Tapered Cartridge Roll - 80 Grit, 5/8 in Diameter
MI ITEM #03924554
MFR #08834181444

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.58/each for your price

Overview

Mfr description
08834181444 5/8X1-1/2X3/16 80 ARB SPIRAL
  • Quality aluminum oxide abrasive grain for versatile; ideal for deburring, chamfering, and polishing most radii, holes, recesses, and cylinder walls
  • X-wt. cotton cloth and resin bond for excellent grain retention and life
  • Standard quick-change eyelet for easy mounting to quick-change mandrel for fast, easy mounting and removal
  • Good grain retention and life
  • 80-120 grit for deburring, blending, cleaning and applying a light scratch pattern
  • For use with M-9 mandrel
  • The tapered roll conforms to smaller areas

Specifications

  • Band Diameter
    5/8 in
  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    18000 rpm
  • UPC_NO
    08834181444
  • Arbor Size
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text