Motion
08834181714

NORTON ABRASIVES
08834181714

60 Grit, Aluminum Oxide Abrasive Material, 0.3750 in Disc Diameter, Coarse Grade
MI ITEM #03924558
MFR #08834181714
Your Price$0.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834181714

60 Grit, Aluminum Oxide Abrasive Material, 0.3750 in Disc Diameter, Coarse Grade
MI ITEM #03924558
MFR #08834181714

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$0.93/each(List $1.68)

Overview

Mfr description
08834181714 3/8X1 X1/8 60 ARB SPIRAL ROL

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Backing Weight
    X-wt
  • Backing Material
    X-wt. Cotton
  • Grade
    Coarse
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text