Motion
08834181719

NORTON ABRASIVES
08834181719

180 Grit, Aluminum Oxide Abrasive Material, 0.3750 in Disc Diameter, Fine Grade
Mi Item #03924561
MFR #08834181719
Price$0.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834181719

180 Grit, Aluminum Oxide Abrasive Material, 0.3750 in Disc Diameter, Fine Grade
Mi Item #03924561
MFR #08834181719

Mfr description
08834181719 3/8X1 X1/8 180 ARB SPIRAL RO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.89/each

Specifications

Dimensions

  • Backing Weight
    X-wt
  • Disc Diameter  
    0.3750 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    X-wt. Cotton
  • Color
    Brown
  • Grade
    Fine
  • Grit Number
    180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)