Motion
08834181746

NORTON ABRASIVES
08834181746

Sanding & Polishing Band - 100 Grit, 1/2 in Diameter
MI ITEM #03924573
MFR #08834181746
Your Price$1.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834181746

Sanding & Polishing Band - 100 Grit, 1/2 in Diameter
MI ITEM #03924573
MFR #08834181746

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.87/each(List $2.15)

Overview

Mfr description
08834181746 1/2X1-1/2X1/8 100 ARB SPIRAL

Specifications

  • Band Diameter
    1/2 in
  • Grit Number
    100
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    23000 rpm
  • UPC_NO
    08834181746

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought