Motion
08834181747

NORTON ABRASIVES
08834181747

Sanding & Polishing Band - Medium Grade, 120 Grit, 0.5000 in Diameter, 1.5000 in Wide
MI ITEM #03924574
MFR #08834181747
Price$1.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834181747

Sanding & Polishing Band - Medium Grade, 120 Grit, 0.5000 in Diameter, 1.5000 in Wide
MI ITEM #03924574
MFR #08834181747

Mfr description
08834181747 1/2X1-1/2X1/8 120 ARB SPIRAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.55/each

Specifications

Dimensions

  • Arbor Size
    0.1250 in, 3.17 mm
  • Band Diameter
    0.5000 in
  • Band Width
    1.5000 in
  • Height
    1.5000 in, 38.10 mm
  • Width
    1.5000 in, 38.10 mm
  • Width/Diameter
    0.5000 in, 12.70 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    R228
  • Compatible Tool
    M-9 Mandrel
  • Grade
    Medium
  • Grit Number
    120
  • Manufacturer Stock Number
    08834181747
  • Number Of Pieces
    100
  • UPC_NO
    08834181747

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)