Motion
08834181749

NORTON ABRASIVES
08834181749

180 Grit, Aluminum Oxide Abrasive Material, 0.5000 in Disc Diameter, Fine Grade
MI ITEM #03924575
MFR #08834181749
Price$2.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834181749

180 Grit, Aluminum Oxide Abrasive Material, 0.5000 in Disc Diameter, Fine Grade
MI ITEM #03924575
MFR #08834181749

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.25/each

Specifications

Dimensions

  • Backing Weight
    X-wt
  • Disc Diameter  
    0.5000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    X-wt. Cotton
  • Color
    Brown
  • Grade
    Fine
  • Grit Number
    180

Overview

Mfr description
08834181749 1/2X1-1/2X1/8 180 ARB SPIRAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought