Motion
08834181754

NORTON ABRASIVES
08834181754

Tapered Cartridge Roll - Coarse Grade, 60 Grit, 0.5000 in Diameter
Mi Item #03924577
MFR #08834181754
Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834181754

Tapered Cartridge Roll - Coarse Grade, 60 Grit, 0.5000 in Diameter
Mi Item #03924577
MFR #08834181754

Mfr description
08834181754 1/2X2 X1/8 60 ARB SPIRAL ROL
  • Quality aluminum oxide abrasive grain for versatile; ideal for deburring, chamfering, and polishing most radii, holes, recesses, and cylinder walls
  • X-wt. cotton cloth and resin bond for excellent grain retention and life
  • Standard quick-change eyelet for easy mounting to quick-change mandrel for fast, easy mounting and removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.45/each

Specifications

Dimensions

  • Arbor Size
    1/8 in
  • Backing Weight
    X Weight
  • Band Diameter
    0.5000 in
  • Length
    2.0000 in, 50.80 mm
  • Width/Diameter
    0.5000 in, 12.70 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Heavy Cotton, Polycotton X wt
  • Compatible Tool
    Inline Grinder, Pencil Grinder
  • Grade
    Coarse
  • Grit Number
    60
  • Manufacturer Stock Number
    08834181754
  • Max Rpm
    23000 rpm
  • Number Of Pieces
    100
  • UPC_NO
    08834181754

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)