Motion
08834181755

NORTON ABRASIVES
08834181755

80 Grit, Aluminum Oxide Abrasive Material, 0.5000 in Disc Diameter, Coarse Grade
Mi Item #03924578
MFR #08834181755
Price$1.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834181755

80 Grit, Aluminum Oxide Abrasive Material, 0.5000 in Disc Diameter, Coarse Grade
Mi Item #03924578
MFR #08834181755

Mfr description
08834181755 1/2X2 X1/8 80 ARB SPIRAL ROL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.13/each

Specifications

Dimensions

  • Backing Weight
    X-wt
  • Disc Diameter  
    0.5000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    X-wt. Cotton
  • Color
    Brown
  • Grade
    Coarse
  • Grit Number
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)