Motion
08834182043

NORTON ABRASIVES
08834182043

Tapered Cartridge Roll - Medium Grade, 100 Grit, 0.3125 in Diameter
Mi Item #03924591
MFR #08834182043
Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834182043

Tapered Cartridge Roll - Medium Grade, 100 Grit, 0.3125 in Diameter
Mi Item #03924591
MFR #08834182043

Mfr description
08834182043 B-20 5/16X1-1/2X5^ 100 ARB C
  • Quality aluminum oxide abrasive grain; tough and durable
  • Strong X-wt. cotton backing construction for extended durability and even wear
  • Good for flash removal, polishing, or removing machine tool marks and edge breaking on all types of metal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.20/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Band Diameter
    0.3125 in
  • Height
    1.5000 in, 38.10 mm
  • Length
    1.5000 in, 38.10 mm
  • Width/Diameter
    0.3125 in, 7.94 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Heavy Cotton, Polycotton X wt
  • Compatible Tool
    Inline Grinder, Pencil Grinder
  • Grade
    Medium
  • Grit Number
    100
  • Manufacturer Stock Number
    08834182043
  • Max Rpm
    23000 rpm
  • Number Of Pieces
    100
  • UPC_NO
    08834182043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)