Motion
08834182135

NORTON ABRASIVES
08834182135

08834182135
MI ITEM #03924595
MFR #08834182135
Your Price$3.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834182135

08834182135
MI ITEM #03924595
MFR #08834182135

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.59/each(List $7.93)

Overview

Mfr description
08834182135 3" X3 X1 8PLY 1/4-20 EYE 60

Specifications

  • Product Types
    Cross Pad
  • Backing Material
    Paper
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    14000 rpm
  • Manufacturer Package Quantity
    100
  • UPC_NO
    08834182135
  • Grit Number
    60
  • Length
    2-1/4 in
  • Width
    2-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought