Motion
08834182140

NORTON ABRASIVES
08834182140

08834182140
MI ITEM #03924596
MFR #08834182140
Price$8.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834182140

08834182140
MI ITEM #03924596
MFR #08834182140

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.51/each

Specifications

Dimensions

  • Length
    3 in
  • Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Grit Number
    80
  • Manufacturer Package Quantity
    100
  • Max Rpm
    14000 rpm
  • Product Types
    Cross Pad
  • UPC_NO
    08834182140

Overview

Mfr description
08834182140 3" X3 X1 10PLY 1/4-20 EYE 80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought