Motion
08834182157

NORTON ABRASIVES
08834182157

08834182157
MI ITEM #03924600
MFR #08834182157
Your Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834182157

08834182157
MI ITEM #03924600
MFR #08834182157

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.00/each(List $5.38)

Overview

Mfr description
08834182157 2" X2X1/2 8PLY 8-32 EYE 80 A

Specifications

  • Product Types
    Cross Pad
  • Backing Material
    Paper
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    23000 rpm
  • Manufacturer Package Quantity
    100
  • UPC_NO
    08834182157
  • Grit Number
    80
  • Length
    2 in
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought