Overview
Mfr description
08834182199 K-110 3/16X1X2-1/2^ 120 ARB
- Quality aluminum oxide abrasive grain; tough and durable
- Strong X-wt. cotton backing construction for extended durability and even wear
- Good for flash removal, polishing, or removing machine tool marks and edge breaking on all types of metal
- Durable resin bond system provides longer life
- 80-120 grit for deburring, blending, cleaning and applying a light scratch pattern
- For use with Merit B-20 Mandrel part no. 08834181310
Specifications
- Band Diameter3/16 in
- Grit Number120
- Abrasive MaterialAluminum Oxide
- Max Rpm23000 rpm
- UPC_NO08834182199
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data