Motion
08834182717

NORTON ABRASIVES
08834182717

Tapered Cartridge Roll - 120 Grit, 5/16 in Diameter
MI ITEM #03924610
MFR #08834182717
List Price$2.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834182717

Tapered Cartridge Roll - 120 Grit, 5/16 in Diameter
MI ITEM #03924610
MFR #08834182717

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.10/each for your price

Overview

Mfr description
08834182717 B-20 5/16X1-1/2X 5^ 120 ARB
  • Quality aluminum oxide abrasive grain; tough and durable
  • Strong X-wt. cotton backing construction for extended durability and even wear
  • Good for flash removal, polishing, or removing machine tool marks and edge breaking on all types of metal
  • Durable resin bond system provides longer life
  • 80-120 grit for deburring, blending, cleaning and applying a light scratch pattern
  • For use with Merit B-20 Mandrel part no. 08834181301

Specifications

  • Band Diameter
    5/16 in
  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    23000 rpm
  • UPC_NO
    08834182717

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought