Motion
08834183164

NORTON ABRASIVES
08834183164

08834183164
MI ITEM #03924615
MFR #08834183164
Price$8.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834183164

08834183164
MI ITEM #03924615
MFR #08834183164

Mfr description
08834183164 MM-20-4 HARDWARE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.64/each

Specifications

Dimensions

  • Overall Length
    3 in
  • Thread Size
    1/4-20 in

Details

  • Abrasive Comp
    Cross Pad, Overlap Slotted Disc, Square Pad
  • UPC_NO
    08834183164

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)