Motion
08834184019

NORTON ABRASIVES
08834184019

Sanding Disc - 1.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, 80 Grit
MI ITEM #03924619
MFR #08834184019
Price$1.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834184019

Sanding Disc - 1.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, 80 Grit
MI ITEM #03924619
MFR #08834184019

Mfr description
08834184019 1" 8-32 EYE 80 ARB 2/SET OVE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.22/each

Specifications

Dimensions

  • Disc Diameter  
    1.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Grade
    Coarse
  • Grit Number
    80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)