1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
08834184076
Sanding Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, 80 Grit
MI ITEM #
03924626
MFR #
08834184076
Your Price
$1.39
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
NORTON ABRASIVES 08834184076
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
08834184076
Sanding Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, 80 Grit
MI ITEM #
03924626
MFR #
08834184076
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$1.39
/each
(List
$3.33
)
Qty
Add to Cart
Overview
Mfr description
08834184076 2" 8-32 EYE 80 ARB 2/SET OVE
Specifications
Disc Diameter
2.0000 in
Grit Number
80
Grade
Coarse
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Backing Material
Polyester
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought