1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
08834184079
Sanding Disc - 1.5000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, 80 Grit
MI ITEM #
03924628
MFR #
08834184079
Price
$1.54
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
NORTON ABRASIVES 08834184079
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
08834184079
Sanding Disc - 1.5000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, 80 Grit
MI ITEM #
03924628
MFR #
08834184079
Mfr description
08834184079 1-1/2 8-32 EYE NO MYLAR 80 A
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.54
/each
Add to Cart
Specifications
Dimensions
Disc
Diameter
1.5000 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Polyester
Grade
Coarse
Grit Number
80
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items