Motion
08834184084

NORTON ABRASIVES
08834184084

Sanding Disc - 1.2500 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, 120 Grit
MI ITEM #03924630
MFR #08834184084
Price$1.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834184084

Sanding Disc - 1.2500 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, 120 Grit
MI ITEM #03924630
MFR #08834184084

Mfr description
08834184084 1-1/4 8-32 EYE 120 ARB 2/SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.59/each

Specifications

Dimensions

  • Disc Diameter  
    1.2500 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Grade
    Medium
  • Grit Number
    120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)