Motion
08834184116

NORTON ABRASIVES
08834184116

3 x 3 x 1 In. Cross Pad 1/4 In. - 20 120 Grit Aluminum Oxide 8-Ply
MI ITEM #03924632
MFR #08834184116
List Price$7.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834184116

3 x 3 x 1 In. Cross Pad 1/4 In. - 20 120 Grit Aluminum Oxide 8-Ply
MI ITEM #03924632
MFR #08834184116

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.93/each for your price

Overview

Mfr description
08834184116 3" X3 X1 8PLY 1/4-20 EYE 120
  • Quality aluminum oxide abrasive grain for versatile
  • ideal for deburring, chamfering, and polishing most radii, holes, recesses, and cylinder walls
  • X-wt. cotton cloth and resin bond for excellent grain retention and life
  • Standard quick-change eyelet for easy mounting to quick-change mandrel for fast, easy mounting and removal
  • Resin bond system for good grain retention and life

Specifications

  • Product Types
    Coated Specialties Pads & Slotted Discs,Specialties
  • Abrasive Material Color
    Aluminum Oxide
  • Backing Material
    X-wt. Cotton
  • Backing Weight
    X-wt. Cotton
  • Abrasive Type
    Coated Specialties Pads & Slotted Discs,Specialties
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    12000 rpm
  • Color
    Brown
  • Manufacturer Package Quantity
    100
  • Application
    Blending,Clean and Detail,Deburring,Edge Breaking,Finishing,Paint Preparation,Paint Removal,Parting Line Removal,Polishing,Rust Removal,Stock Removal,Surface Prep
  • Manufacturer Stock Number
    08834184116
  • Manufacturer Upc Number
    088341841162
  • UPC_NO
    08834184116
  • Eyelet Size
    1/4 in - 20
  • Grit Number
    120
  • Number of Plys
    8-Ply
  • Pad Length
    3 in
  • Pad Thickness
    1 in
  • Pad Type
    Cross
  • Pad Width
    3 in
  • Color Finish
    Brown
  • Country of Origin
    United States of America
  • Dimensions
    3 x 3 x 1 in
  • Disc Color
    Brown
  • ECCN
    EAR99
  • Harmonization Code
    6805.30
  • Length
    3 in
  • Material Application
    300 Series Stainless,400 Series Stainless,Aluminum,Cast Iron,Ductile Iron,Fiberglass/Composites,Gray Iron,Hard Carbon Steels,Hard Woods,Masonry,Natural Stone,Soft Carbon Steels,Soft Woods,Tile,Tool Steels,Drywall,Ceramic,Carbide
  • Overall Thickness
    1 in
  • Overall Width
    3 in
  • Package Quantity
    1
  • Stone Material
    Aluminum Oxide
  • Thickness
    1 in
  • Weight
    0.036 lb
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text