1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
08834184159
Overlap Slotted Finishing Disc - 4 in Disc Dia, Aluminum Oxide, 100 Grit, 12000 RPM
MI ITEM #
03924642
MFR #
08834184159
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Finishing Discs
NORTON ABRASIVES 08834184159
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
08834184159
Overlap Slotted Finishing Disc - 4 in Disc Dia, Aluminum Oxide, 100 Grit, 12000 RPM
MI ITEM #
03924642
MFR #
08834184159
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
08834184159 4" 1/4-20 EYE 100 ARB 2/SET
Specifications
Disc Diameter
4 in
Abrasive Material
Aluminum Oxide
Grit Number
100
Max Rpm
12000 rpm
UPC_NO
08834184159
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data