1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
08834184195
08834184195
MI ITEM #
03924644
MFR #
08834184195
Price
$5.18
/each
Qty
Add to Cart
Previous Page
Home
NORTON ABRASIVES 08834184195
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
08834184195
08834184195
MI ITEM #
03924644
MFR #
08834184195
Mfr description
08834184195 1 X1X3/8 8PLY 3-48 EYE 100 A
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$5
.18
/each
Add to Cart
Specifications
Dimensions
Length
1 in
Width
1 in
Details
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Grit Number
100
Manufacturer Package Quantity
100
Max Rpm
25000 rpm
Product Types
Cross Pad
UPC_NO
08834184195
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items