Motion
08834184258

NORTON ABRASIVES
08834184258

08834184258
MI ITEM #03924648
MFR #08834184258
Price$5.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834184258

08834184258
MI ITEM #03924648
MFR #08834184258

Mfr description
08834184258 1-1/2X1-1/2X 1/2 8PLY 8-32 E
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.51/each

Specifications

Dimensions

  • Length
    1-1/2 in
  • Width
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Grit Number
    60
  • Manufacturer Package Quantity
    100
  • Max Rpm
    23000 rpm
  • Product Types
    Cross Pad
  • UPC_NO
    08834184258

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)