Motion
08834184270

NORTON ABRASIVES
08834184270

Sanding Disc - 1.2500 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, 60 Grit
MI ITEM #03924649
MFR #08834184270
Your Price$1.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834184270

Sanding Disc - 1.2500 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, 60 Grit
MI ITEM #03924649
MFR #08834184270

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.48/each(List $3.13)

Overview

Mfr description
08834184270 1-1/4 8-32 EYE 60 ARB 2/SET

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Grade
    Coarse
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought