Motion
08834184291

NORTON ABRASIVES
08834184291

Sanding Disc - 1-1/4 in Disc Diameter, Aluminum Oxide Abrasive Material, Heavy Cotton, Polycotton Backing Material, 100 Grit
Mi Item #03924652
MFR #08834184291
Price$3.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834184291

Sanding Disc - 1-1/4 in Disc Diameter, Aluminum Oxide Abrasive Material, Heavy Cotton, Polycotton Backing Material, 100 Grit
Mi Item #03924652
MFR #08834184291

Mfr description
08834184291 1-1/4 8-32 EYE 100 ARB 2/SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.26/each

Specifications

Dimensions

  • Backing Weight
    X-Weight
  • Disc Diameter  
    1-1/4 in
  • Thread Size
    8-32

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning and Detailing, Deburring, Edge Breaking, Finishing, Paint Preparation, Paint Removal, Parting Line Removal, Polishing, Rust Removal, Stock Removal
  • Attachment Type
    Quick Change
  • Backing Material
    Heavy Cotton, Polycotton
  • Disc Attachment Type
    Quick Change
  • Grade
    Medium
  • Grit Number
    100
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    08834184291
  • Material Application
    300 Series Stainless, 400 Series Stainless, Aluminum, Carbide, Cast Iron, Ceramic, Composites, Drywall, Ductile Iron, Fiberglass, Gray Iron, Hard Woods, High Carbon Steels, Low Carbon Steels, Masonry, Natural Stone, Soft Woods, Tile
  • Mounting Type
    Center Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)