Motion
08834184444

NORTON ABRASIVES
08834184444

Sanding Disc - 2.5000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, 80 Grit
MI ITEM #03924664
MFR #08834184444
List Price$3.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834184444

Sanding Disc - 2.5000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, 80 Grit
MI ITEM #03924664
MFR #08834184444

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.65/each for your price

Overview

Mfr description
08834184444 2-1/2 8-32 EYE 80 ARB 2/SET

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Grade
    Coarse
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text