Motion
08834184655

NORTON ABRASIVES
08834184655

Sanding Disc - 1-3/4 in Disc Diameter, Aluminum Oxide Abrasive Material, Cotton Backing Material, 60 Grit
Mi Item #03924669
MFR #08834184655
Price$3.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834184655

Sanding Disc - 1-3/4 in Disc Diameter, Aluminum Oxide Abrasive Material, Cotton Backing Material, 60 Grit
Mi Item #03924669
MFR #08834184655

Mfr description
08834184655 1-3/4 8-32 EYE 60 ARB 2/SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.49/each

Specifications

Dimensions

  • Backing Weight
    X-Weight
  • Disc Diameter  
    1-3/4 in
  • Thread Size
    8-32

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Chamfering, Cleaning and Detailing, Deburring, Edge Breaking, Finishing, Paint Preparation, Paint Removal, Parting Line Removal, Polishing, Rust Removal, Stock Removal
  • Attachment Type
    Quick Change
  • Backing Material
    Cotton
  • Disc Attachment Type
    Quick Change
  • Grade
    Coarse
  • Grit Number
    60
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    08834184655
  • Material Application
    300 Series Stainless, 400 Series Stainless, Aluminum, Carbide, Cast Iron, Ceramic, Composites, Drywall, Ductile Iron, Fiberglass, Gray Iron, Hard Woods, High Carbon Steels, Low Carbon Steels, Masonry, Natural Stone, Soft Woods, Tile
  • Mounting Type
    Quick-Change
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)