Motion
08834184943

NORTON ABRASIVES
08834184943

08834184943
MI ITEM #03924675
MFR #08834184943
List Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834184943

08834184943
MI ITEM #03924675
MFR #08834184943

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.93/each for your price

Overview

Mfr description
08834184943 1 X1X3/8 8PLY 3-48 EYE 60 AR

Specifications

  • Product Types
    Cross Pad
  • Backing Material
    Paper
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    25000 rpm
  • Manufacturer Package Quantity
    100
  • UPC_NO
    08834184943
  • Grit Number
    60
  • Length
    1 in
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought