Motion
08834185519

NORTON ABRASIVES
08834185519

Cross Pad - Aluminum Oxide, 25000 RPM
MI ITEM #03924680
MFR #08834185519
List Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834185519

Cross Pad - Aluminum Oxide, 25000 RPM
MI ITEM #03924680
MFR #08834185519

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.93/each for your price

Overview

Mfr description
08834185519 1 X1X3/8 8PLY 3-48 EYE 80 AR

Specifications

  • Backing Material
    Cloth
  • Backing Weight
    X
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Course
  • Max Rpm
    25000 rpm
  • Color
    Maroon
  • UPC_NO
    08834185519
  • Grit Number
    80
  • Length
    1 in
  • Series
    Merit Specialties
  • Thread Size
    1/8-48 in
  • Width/Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text