Motion
08834186035

NORTON ABRASIVES
08834186035

Sanding Disc - 1.5000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, 120 Grit
Mi Item #03924694
MFR #08834186035
Price$3.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834186035

Sanding Disc - 1.5000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, 120 Grit
Mi Item #03924694
MFR #08834186035

Mfr description
08834186035 1-1/2 8-32 EYE 120 ARB OVERL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.26/each

Specifications

Dimensions

  • Disc Diameter  
    1.5000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Grade
    Medium
  • Grit Number
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)