Motion
08834186893

NORTON ABRASIVES
08834186893

Tapered Cartridge Roll - 60 Grit, 3/16 in Diameter
Mi Item #03924698
MFR #08834186893
Price$1.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834186893

Tapered Cartridge Roll - 60 Grit, 3/16 in Diameter
Mi Item #03924698
MFR #08834186893

Mfr description
08834186893 K-110 3/16X1X2-1/2^ 60 ARB C
  • Quality aluminum oxide abrasive grain; tough and durable
  • Strong X-wt. cotton backing construction for extended durability and even wear
  • Good for flash removal, polishing, or removing machine tool marks and edge breaking on all types of metal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.84/each

Specifications

Dimensions

  • Band Diameter
    3/16 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Max Rpm
    23000 rpm
  • UPC_NO
    08834186893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)