Motion
08834190119

NORTON ABRASIVES
08834190119

PowerFlex Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 7 in Disc Diameter, 24 Grit, 8600 RPM, Package Qty: 10
Mi Item #03924723
MFR #08834190119
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834190119

PowerFlex Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 7 in Disc Diameter, 24 Grit, 8600 RPM, Package Qty: 10
Mi Item #03924723
MFR #08834190119

Mfr description
08834190119 TY29 7" 5/8-11 024 ZRB POWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Flap Disc Type
    Type 29
  • Grit Number
    24
  • Manufacturer Package Quantity
    10
  • Max Rpm
    8600 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    08834190119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)