Overview
Mfr description
08834190172 TY27 4.5 7/8 AH POWERFLEX
Specifications
- Flap Disc TypeType 27
- Disc Diameter
- Abrasive MaterialZirconia Alumina
- Grit Number40
- Max Rpm13300 rpm
- UPC_NO08834190172
- Arbor Size7/8 in
- Arbor TypeNon-Threaded
- Description Keyword7/8 in Non-Threaded Arbor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data