Motion
08834190767

NORTON ABRASIVES
08834190767

PowerFlex Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 60 Grit, 13300 RPM, Package Qty: 10
MI ITEM #03924751
MFR #08834190767
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834190767

PowerFlex Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 60 Grit, 13300 RPM, Package Qty: 10
MI ITEM #03924751
MFR #08834190767

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08834190767 TY27 4.5X7/8 AH 060 ZRB FIBE

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Max Rpm
    13300 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    08834190767
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text