Specifications
Dimensions
- Arbor Size7/8 in
- Disc Diameter4-1/2 in
Details
- Abrasive MaterialZirconia Alumina
- Arbor TypeNon-Threaded
- Description Keyword7/8 in Non-Threaded Arbor
- Flap Disc TypeType 29
- Grit Number36
- Max Rpm13300 rpm
- UPC_NO08834191427