Motion
08834193421

NORTON ABRASIVES
08834193421

Flap Disc - Type 29, 4-1/2 in Disc Diameter, 0.8750 in Center Hole, 36 Grit, 13300 rpm
Mi Item #03924998
MFR #08834193421
Price$21.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834193421

Flap Disc - Type 29, 4-1/2 in Disc Diameter, 0.8750 in Center Hole, 36 Grit, 13300 rpm
Mi Item #03924998
MFR #08834193421

Mfr description
08834193421 TY29 4.5X7/8 AH 036 ZRB ALUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.77/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Backing Weight
    Y
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    4-1/2 in
  • Mounting Hole Size
    7/8"

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Arbor Type
    Non-Threaded
  • Backing Material
    Aluminum
  • Disc Type
    Type 29
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinders
  • Form Material
    Cotton Polyester Blend
  • Grade
    Extra Coarse
  • Grit Number
    36
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    08834193421
  • Max Rpm
    13300 rpm
  • Package Qty
    10
  • Series
    Merit Aluminum Backed
  • Substrate
    Aluminum
  • UPC_NO
    08834193421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)