Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834193434

Flap Discs -
MI ITEM #03925006
MFR #08834193434

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08834193434 TY29 7"X7/8 AH 060 ZRB ALUM

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grade
    Medium
  • Grit Number
    60
  • Backing Material
    Aluminum
  • Backing Weight
    Y
  • Max Rpm
    8600 rpm
  • UPC_NO
    08834193434
  • Disc Type
    Type 29
  • Mounting Hole Size
    7/8"
  • Series
    Merit Aluminum Backed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought