Motion
08834193683

NORTON ABRASIVES
08834193683

Flap Disc - 5/8 in Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 120 Grit, 13300 RPM
Mi Item #03925059
MFR #08834193683
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834193683

Flap Disc - 5/8 in Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 120 Grit, 13300 RPM
Mi Item #03925059
MFR #08834193683

Mfr description
08834193683 TY29 4.5X5/8-11 THD 120 ZRB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Arbor Type
    Threaded
  • Description Keyword
    5/8 in Threaded Arbor
  • Flap Disc Type
    Type 29
  • Grit Number
    120
  • Max Rpm
    13300 rpm
  • UPC_NO
    08834193683
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)