Motion
08834194010

NORTON ABRASIVES
08834194010

File Belt - 150 Grit, Aluminum Oxide Material, Nylon Backing Material, 20-1/2 in Belt Length, 3/4 in Belt Width
MI ITEM #03925125
MFR #08834194010
Price$24.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834194010

File Belt - 150 Grit, Aluminum Oxide Material, Nylon Backing Material, 20-1/2 in Belt Length, 3/4 in Belt Width
MI ITEM #03925125
MFR #08834194010

Mfr description
08834194010 3/4X20-1/2 MED BELTS ABRASOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.67/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    20-1/2 in
  • Belt Width
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Deburring, Finishing, Parting Line Removal, Polishing, Rust Removal, Surface Repair
  • Backing Material
    Nylon
  • Coat Density
    Open Coat
  • Color
    Maroon
  • Grade
    Fine
  • Grit Number
    150
  • Product Types
    File Belt
  • UPC_NO
    08834194010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)