Motion
08834194013

NORTON ABRASIVES
08834194013

Narrow Belt - 150 Grit, Aluminum Oxide Material, Nylon Backing Material
MI ITEM #03925128
MFR #08834194013
Price$36.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834194013

Narrow Belt - 150 Grit, Aluminum Oxide Material, Nylon Backing Material
MI ITEM #03925128
MFR #08834194013

Mfr description
08834194013 1"X42" MED BELTS ABRASOTEX S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.21/each

Specifications

Dimensions

  • Backing Weight
    X

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Nylon
  • Color
    Maroon
  • Grade
    Fine
  • Grit Number
    150
  • Product Types
    Woven Narrow Belt
  • UPC_NO
    08834194013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)