Motion
08834194023

NORTON ABRASIVES
08834194023

Narrow Belt - Aluminum Oxide Material, Polyester Backing Material, 72 in Belt Length, 2 in Belt Width
Mi Item #03925138
MFR #08834194023
Price$74.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834194023

Narrow Belt - Aluminum Oxide Material, Polyester Backing Material, 72 in Belt Length, 2 in Belt Width
Mi Item #03925138
MFR #08834194023

Mfr description
08834194023 2"X72" VF BELTS ABRASOTEX SU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.39/each

Specifications

Dimensions

  • Backing Weight
    Y Weight
  • Belt Length
    72 in
  • Belt Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Deburring, Finishing, Parting Line Removal, Polishing, Rust Removal, Stock Removal
  • Backing Material
    Polyester
  • Coat Density
    Open Coat
  • Color
    Blue
  • Grade
    Very Fine
  • Product Types
    Narrow Belt
  • UPC_NO
    08834194023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)